The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
422H3-13
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-3,000 psi
Input
5-15 VDC
Output
100 mV
Electrical Connection
Cable - Jacketed, Shielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 3
Temperature Range
0-160 °F
423H3-13
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-3,000 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
423H3-15-P1
Barksdale Control Products Transducers, 420 Series
MFG Item Number
423H3-15-P1
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-5,000 psi
Input
9-30 VDC
Output
0.5-5.5 VDC
Electrical Connection
Cable - Jacketed, Shielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
425T4-25
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-5 psi
Input
12-32 VDC
Output
4-20 mA
Electrical Connection
M12 Hirschman Connector
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
425H3-07
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-300 psi
Input
12-32 VDC
Output
4-20 mA
Electrical Connection
Cable - Jacketed, Shielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
425H3-21
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-30 psi
Input
12-32 VDC
Output
4-20 mA
Electrical Connection
Cable - Jacketed, Shielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
425H5-23
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Amplified
Specifications
Specifications
Type
General Industrial (Amplified)
Pressure Range (Gauge)
0-29.9 inHg
Input
12-32 VDC
Output
4-20 mA
Electrical Connection
1/2 NPT Conduit Connector
NEMA Rating
NEMA 4
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
420H2-01
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-15 psi
Input
5-15 VDC
Output
30 mV
Electrical Connection
Cable - Jacketed, Unshielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 3
Temperature Range
0-160 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
420H2-03
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-50 psi
Input
5-15 VDC
Output
30 mV
Electrical Connection
Cable - Jacketed, Unshielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 3
Temperature Range
0-160 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
420H2-04
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type
General Industrial (Unamplified)
Pressure Range (Gauge)
0-100 psi
Input
5-15 VDC
Output
30 mV
Electrical Connection
Cable - Jacketed, Unshielded
Electrical Wire Length
3 '
NEMA Rating
NEMA 3
Temperature Range
0-160 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Barksdale Control Products
Product Series
420
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved